0
1
2
3
4
5
6
7

VC-500W Label Printer Zink (Zero-Ink) Colour 313 X 313 Dpi 8 Mm/Sec Wired & Wireless Wi-Fi

Order Code: ZT1212612S

£209.99 Inc VAT (20%)


Description

Brother VC-500W. Print technology: ZINK (Zero-Ink) , Maximum resolution: 313 x 313 DPI, Print speed: 8 mm/sec. Connectivity technology: Wired & Wireless. Product colour: Black, White

Specifications for VC-500W Label Printer Zink (Zero-Ink) Colour 313 X 313 Dpi 8 Mm/Sec Wired & Wireless Wi-Fi
  • Height
    96mm
  • Width
    113mm
  • Colour
    Yes
  • Depth
    116mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome