18483 Rhino Polyester Tape 12mm x 5.5m White S0718210

Order Code: ZT1544040S

£17.99 Inc VAT (20%)


Description

For permanent adhesion under extreme conditions, this 12mm Rhino polyester tape from Dymo is extra strong, being resistant to solvents, oil and chemicals due to its robust polyester construction. The extra strong adhesive provides secure attachment to metal plates, racks or cabinets. Suitable for use as warning labels and personalisation of electrical or facility equipment, this white tape comes supplied on a 5.5 metre roll.
Industrial labelling tape
Designed for Rhino label makers
Made from extra strong polyester
Industrial-strength adhesive for heavy duty use
Compatible with Rhino 4200, 5200 and 6000
Prints black text on white background
Width: 12mm
Supplied on 5.5m roll

See full description
Specifications for 18483 Rhino Polyester Tape 12mm x 5.5m White S0718210
  • MFR Part No.
    ES18764
  • Material
    Nylon
  • Product Type
    Industrial labelling tape
  • Tape Width
    12mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome