Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Tapes
18488 Rhino Nylon Tape 12mm x 3.5m Black on White S0718100
By Dymo
Order Code:
ZT1544077S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-tapes/18488-rhino-nylon-tape-12mm-x-3-5m-black-on-white-s0718100/p/ZT1544077S
Add to quotation
View all Labelling Tapes
Description
Dymo 18488 Rhino Nylon Tape 12mm x 3.5m Black on White S0718100
Specifications
Specifications for 18488 Rhino Nylon Tape 12mm x 3.5m Black on White S0718100
Width
87mm
MFR Part No.
ES18758
Depth
110mm
Height
110mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome