Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Tapes
18769 12mm x 2m Black on White Iron on Tape
By Dymo
Order Code:
ZT1710589S
£8.29
Inc VAT (20%)
1
Add to basket
Get it in
11-14
working days
Available
GBP
8.29
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-tapes/18769-12mm-x-2m-black-on-white-iron-on-tape/p/ZT1710589S
Add to quotation
View all Labelling Tapes
Description
DYMO 18769 12mm x 2m Black on White Iron on Tape S0718850
Specifications
Specifications for 18769 12mm x 2m Black on White Iron on Tape
Material
Nylon
Colour
Black on White
Product Type
Iron on Tape
Length
2m
Width
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome