Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Tapes
45803 10PK D1 19mm x 7m Black on White Tape 10 Pack
By Dymo
Order Code:
ZT1710758S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
3-8
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-tapes/45803-10pk-d1-19mm-x-7m-black-on-white-tape-10-pack/p/ZT1710758S
Add to quotation
View all Labelling Tapes
Description
DYMO 45803 10PK D1 19mm x 7m Black on White Tape 10 Pack 2093098
Specifications
Specifications for 45803 10PK D1 19mm x 7m Black on White Tape 10 Pack
Width
19mm
Length
7m
Colour
Black on White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome