Brother Continuous Non Adhesive Paper Roll 54mm x 30m - DKN55224

Order Code: ZT2122932S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 - 19£15.2910%
20 +£14.4415%


Description

Brother Continuous Non Adhesive Paper Roll 54mm x 30m - DKN55224 This Black on White DK-N55224 Paper Roll has been rigorously tested by the Brother team to be as high quality and dependable as possible.
Especially designed for use in creating smaller-scale print items like visitor badges and table place cards, this DK-N55224 paper roll is also ideal for printing anything that need to contain a barcode, like tickets or shelf labels.
By choosing genuine Brother DK-N55224 Paper Roll, youíll ensure that your machine continues to work at its best, providing you with printouts that are clear, legible and designed to last.

See full description
Specifications for Brother Continuous Non Adhesive Paper Roll 54mm x 30m - DKN55224
  • Product Type
    Label Tapes
  • Material
    Paper
  • Form
    DK Tape
  • Text Colour
    Black
  • Roll Size
    54mmx30.5m
  • Tape Width
    54mm
  • Compatible/Original
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome