Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Tapes
Brother PT-D460BTVP Label Printer
By P-Touch
Order Code:
ZT3527615S
£84.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
84.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-tapes/brother-pt-d460btvp-label-printer/p/ZT3527615S
Add to quotation
View all Labelling Tapes
Description
Brother PT-D460BTVP Label Printer
Specifications
Specifications for Brother PT-D460BTVP Label Printer
Form
Desktop Machine
Colour
Black
Product Type
Label Writers
Tape Width
3.5mm, 6mm, 9mm, 12mm, 18mm
Weight
770g
Print Speed
30mm per second
Print Method
Thermal Transfer
Connection
USB/Bluetooth
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome