Brother PTouch Flexi Label Tape 24mm x 8m - TZEFX251

Order Code: ZT2123513S

£18.99 Inc VAT (20%)


Description

Brother PTouch Flexi Label Tape 24mm x 8m - TZEFX251 Primarily designed for the use in the identification of cables and fibre, this 24mm TZe-FX251 labelling tape has been rigorously tested by Brother to ensure you can print ID labels quickly and efficiently.
Developed with a special adhesive that allows labels to be easily applied to cable, PVC tubing or anything else cylinder-shaped, the Brother TZe-FX251 black on white labelling tape is also suitable for use on other tightly curved surfaces such as pipes and conduits. Your label can either be wrapped repeatedly around the cable, or stuck to itself in the style of a flag.
Compatible with a wide range of our P-touch printers, our replacement laminated labels have been developed to last, and are able to withstand extremes of temperature, sunlight, water, chemicals and abrasion.

See full description
Specifications for Brother PTouch Flexi Label Tape 24mm x 8m - TZEFX251
  • Form
    TZ Tapes
  • Product Type
    Label Tapes
  • For Use With
    Brother P-Touch Labellers
  • Text Colour
    Black
  • Compatible/Original
    Original
  • Tape Width
    24mm