Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Office & Shipping Electronics
/
Labels & Label Makers
/
Labelling Tapes
Brother TZE-B31 12mm P-Touch Tape Blk/Fluo. Orange
By Brother
Order Code:
ZT1035066P
£17.29
Inc VAT (20%)
1
Add to basket
Get it in
2 working days
Add to quotation
Schedule order and save 5% now
Create scheduled orders of eligible products you need regularly. Create, make changes, pause or cancel at any time. To learn more about Scheduled Orders
click here.
View all Labelling Tapes
Description unavailable
Specifications
Specifications for Brother TZE-B31 12mm P-Touch Tape Blk/Fluo. Orange
Tape Width
12mm
Product Type
P-touch Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome