Brother TZEM961 Black on Silver Tape 36MM

Order Code: ZT3528589S

£22.99 Inc VAT (20%)


Description

TZe-M961 labelling tape has been rigorously tested by Brother to ensure its as durable and dependable as possible. This 36mm black on metallic matte silver label tape cassette is perfect for creating labels to identify equipment that is logged on an asset register within your organisation, and is also ideal for use in electrical safety tests to display when the most recent test took place and when the next test is due. With a water-resistant design, adhesive that sticks to virtually any surface and anti-fade technology, the tape and your text is sure to remain intact in the most extreme conditions. And as the TZe-M961s laminated surface has a matte finish, theres no risk of glare obscuring the text.By choosing genuine Brother TZe-M961 labelling tape, you can be sure your P-touch printer continues to provide you with results that are clear, legible and designed to last.

See full description
Specifications for Brother TZEM961 Black on Silver Tape 36MM
  • Form
    TZ Tapes
  • Product Type
    Label Tapes
  • Text Colour
    Black
  • Compatible/Original
    Original
  • Tape Width
    36mm
  • For Use With
    Brother P-Touch Labellers