Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Tapes
C53S672098 Gold on Metal Clea 24MM
By Epson
Order Code:
ZT3528658S
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-tapes/c53s672098-gold-on-metal-clea-24mm/p/ZT3528658S
Add to quotation
View all Labelling Tapes
Description
Epson LK-6TKN Gold on Metallic Clear Tape Cartridge 24mm - C53S672098
Specifications
Specifications for C53S672098 Gold on Metal Clea 24MM
Form
LK Label Tapes
Material
Plastic
Product Type
Label Tapes
For Use With
Epson Labelworks LK Printer
Compatible/Original
Original
Text Colour
Gold
Tape Width
24mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome