0
1
2
3
4
5

Cover Up and Labelling Tape 25.4mm x 17.7m Low Tack 658H

Order Code: ZT1543599S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.495%


Description

This Post-it Cover Up and Labelling Tape is perfect for covering text and temporary labelling. The tape can be written on, which is ideal for making changes on printed documents. The unique Post-it adhesive is repositionable and removes easily without damaging the document. The white tape measures 25.4mm x 17.7m and is also invisible on photocopies. This pack contains 1 roll of tape.
Size: 25.4mm x 17.7m
Unique adhesive is repositionable and removable
Neat correction method
White tape is invisible on photocopies

See full description
Specifications for Cover Up and Labelling Tape 25.4mm x 17.7m Low Tack 658H
  • MFR Part No.
    3M72948
  • Colour
    White
  • Length
    17.7m
  • Width
    25.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome