CZ1005 5M X 50mm Continuous Roll Cassette

Order Code: ZT3381227S

£31.99 Inc VAT (20%)
£33.995.5% off


Description

For use with the VC-500W Label printer, 50mm width and 5 metres long, print full colour labels for around the office and home, Genuine Brother label roll that ensures high quality results. This genuine Brother CZ-1005 label roll allows you to print full colour labels for a wide range of labelling needs. 50mm in width and 5 metres in length, it can be used in the office or home for identification of files, boxes, shelves, personal possessions or other important items.

Add a personalised touch to your craft projects. From photos, to images to symbols, give your creations that added personal touch with full colour labels.

Uses ZINK® Zero-Ink Printing Technology to produce full colour prints without using ink.

See full description
Specifications for CZ1005 5M X 50mm Continuous Roll Cassette
  • Product Type
    Continuous Roll Cassette
  • Width
    50mm
  • Length
    5m
  • Colour
    Full Colour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome