D1 LabelMaker Tape 12mmx7mm Black on White (Pack of 10) 2093097

Order Code: ZT1544653S

£129.99 Inc VAT (20%)


Description

With black text on a white background, this Dymo D1 labelling tape is ideal for a range of uses. Made from strong polyester, the tape features a strong self-adhesive backing that's suitable for almost all surfaces. Slot the cassette into your label maker and get labelling your stationery, equipment, files, folders and more. This tape cartridge is compatible with Dymo LabelManager models. The tape is 12mm wide and comes supplied on 7 metre roll.
D1 labelling tape
For use with Dymo LabelManager
Made from general purpose polyester
Self-adhesive backing for easy attachment
Prints black text on white background
Width: 12mm
Supplied on a 7m roll
Pack of 10 rolls

See full description
Specifications for D1 LabelMaker Tape 12mmx7mm Black on White (Pack of 10) 2093097
  • Product Type
    Label Maker Tape
  • Colour
    Black on White
  • Tape Width
    12mm
  • Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome