Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Tapes
Labelling Tape - 12mm, Red/White, Blister Label-Making Tape M
By Brother
Order Code:
ZT1117218S
£12.29
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
12.29
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-tapes/labelling-tape-12mm-red-white-blister-label-making-tape-m/p/ZT1117218S
Add to quotation
View all Labelling Tapes
Description
Brother Labelling Tape - 12mm, Red/White, Blister. Tape type: M. Tape length: 8 m. Tape size: 1.2 cm
Specifications
Specifications for Labelling Tape - 12mm, Red/White, Blister Label-Making Tape M
Depth
85mm
Height
164mm
Weight
0.03kg
Width
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome