Labelling Tape Cassette, Red on White, 12MM Wide

Order Code: ZT1021690P

£13.39 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This labelling tape is compatible with a wide range of Brother's P-touch printers.

Features and Benefits:
•Especially versatile thanks to its easy-to-read red and white colour
•Developed to withstand extremes of temperatures, and are resistant to chemicals, abrasion, sunlight and submersion in water, making them suitable for both indoor and outdoor use

Typical Applications:
•Home
•Office
•Other workplaces

See full description
Specifications for Labelling Tape Cassette, Red on White, 12MM Wide
  • MFR Part No.
    TZE232
  • Colour
    Red On White
  • Width
    12mm
  • Pack Quantity
    1
  • Form
    TZ Tapes
  • Product Type
    Label Tapes
  • Compatible/Original
    Original
  • Text Colour
    Red
  • For Use With
    Brother P-Touch Labellers
  • Tape Width
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome