Laser Markable Label Material 7847 Matte Black/White 120MMx300M

Order Code: ZT2519329S

£1,599.99 Inc VAT (20%)


Description

This 3M™ Laser Markable Label Stock is designed specifically for laser applications that offers extreme durability, abrasion resistant and chemical resistant properties making it ideal for nameplates and many more applications.

Features and Benefits
• Provides high resolution for detailed information
• Designed for indoor and outdoor use
• Can withstands high temperatures even on temperatures of up to 200 °C
• UL recognised and CSA accepted

Typical Applications
• Can be used for laser etching
• Great for low surface energy plastics and textured powder coated painted surfaces

Standards
• Recognized by UL recognised CSA accepted

See full description
Specifications for Laser Markable Label Material 7847 Matte Black/White 120MMx300M
  • Colour
    Black
  • Type
    Multipurpose
  • MFR Part No.
    7000032797
  • Width
    120mm
  • Labels Per Pack
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome