P-Touch 12mm Black on Gold Labelling Tape TZEMPGG31

Order Code: ZT1544324S

£8.99 Inc VAT (20%)


Description

Compatible with a wide range of Brother's P-touch printers, this genuine TZe-MPGG31 labelling tape cassette is especially versatile thanks to its eye catching black on gold patterned colour. Making a fun addition to crafts, cards and gifts and it is ideal for use around the home, office and other workplaces. Developed to withstand extremes of temperature and resistant to chemicals, abrasion, sunlight and submersion in water. This tape is suitable for both indoor and outdoor use.
Replacement TZe tape roll for Brother P-Touch labelmakers
Laminated to protect from extreme temperatures, abrasion, water and chemical damage
High quality genuine Brother cassette
Ensure durable, easily readable results
Suitable for indoor and outdoor use
Supplied on 4m roll
Width: 12mm
Black on Gold Tape

See full description
Specifications for P-Touch 12mm Black on Gold Labelling Tape TZEMPGG31
  • MFR Part No.
    BA77019
  • Product Type
    Labelling Tape
  • Width
    12mm
  • Length
    4m
  • Colour
    Black on Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome