P-Touch 12mm Black on Pastel Purple Labelling Tape TZEMQF31

Order Code: ZT1544384S

£8.19 Inc VAT (20%)


Description

Compatible with a wide range of Brother's P-touch printers, this genuine TZe-MQF31 labelling tape cassette is especially versatile thanks to its easy-to-read black and pastel purple colour. Ideal for use around the home, office and in other workplaces. Developed to withstand extremes of temperature and resistant to chemicals, abrasion, sunlight and submersion in water. This tape suitable for both indoor and outdoor use.
Replacement TZe tape roll for Brother P-Touch labelmakers
Laminated to protect from extreme temperatures, abrasion, water and chemical damage
High quality genuine Brother cassette
Ensure durable, easily readable results
Suitable for indoor and outdoor use
Supplied on 4m roll
Width: 12mm
Black on Pastel Purple Tape

See full description
Specifications for P-Touch 12mm Black on Pastel Purple Labelling Tape TZEMQF31
  • MFR Part No.
    BA77052
  • Width
    12mm
  • Colour
    Black on Pastel Purple
  • Product Type
    Labelling Tape
  • Length
    4m
  • Material
    Laminated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome