P-Touch 12mm Gold on Black Labelling Tape TZERW34

Order Code: ZT1544360S

£7.99 Inc VAT (20%)


Description

Work your magic by adding a personalised touch to gifts, cards and crafts with this genuine Brother TZe-RW34 gold on wine red ribbon tape. With the TZe-RW34 you can rely on a fast and reliable output, as well as a sharp and professional standard of printing. Compatible with Brother P-touch label printers that show the TZ or TZe logo on the tape cassette cover.
Compatible with Brother P-touch label printers that show the TZ or TZe logo
High quality genuine Brother cassette
Easily readable results
Fabric ribbon for gifts and crafts
Supplied on 4m roll
Width: 12mm
Gold on Wine Red Ribbon Tape

See full description
Specifications for P-Touch 12mm Gold on Black Labelling Tape TZERW34
  • MFR Part No.
    BA77037
  • Colour
    Gold on Wine Red
  • Tape Width
    12mm
  • Product Type
    Labelling Tape
  • Length
    4m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome