P-Touch 36mm Black on White Labelling Tape TZE-SL261

Order Code: ZT1541887S

£29.99 Inc VAT (20%)


Description

Supplied on a long 8m roll, this TZe labelling tape from Brother is perfect for identifying and labelling items with your P-Touch label maker, even in extreme environments. This 36mm wide tape is covered with a laminate film to protect it from wear and tear. The tape is also waterproof and exceptionally resistant to changes in temperature, so it will stay attached in all weathers and conditions. Ideal for industrial environments, it is both chemical and abrasion resistant. The black text on a white background lets you clearly colour code your labels.
Replacement TZe tape roll for Brother P-Touch labelmakers
Laminated to protect from extreme temperatures, abrasion, water and chemical damage
Fade-resistant and wipe-clean
Adhesive backing for paper, card and most non-textured metal, plastic and glass surfaces
Suitable for indoor and outdoor use
Improved design uses 80% less plastic
Supplied on 8m roll
Width: 36mm
Colour: Black text on a white background

See full description
Specifications for P-Touch 36mm Black on White Labelling Tape TZE-SL261
  • MFR Part No.
    BA80642
  • Colour
    Black on White
  • Width
    36mm
  • Product Type
    Labelling Tape
  • Length
    8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome