Paper Labelling Tape Continuous Roll Black and Red on White 62mmx15.24m DK-22251

Order Code: ZT1544285S

£22.49 Inc VAT (20%)


Description

Designed for use in Brother QL labelling machines, this continuous roll of paper labelling tape allows you to create labels to the size you require. The tape features a self adhesive backing for easy application to a variety of surfaces once printed. This roll of tape prints black and red on white, and measures 62mm x 15.24m.
Continuous roll of paper labelling tape for use in Brother QL labelling machines
Self adhesive backing for easy application to a variety of surfaces
Prints black and red on white
Size: 62mm x 15.24m

See full description
Specifications for Paper Labelling Tape Continuous Roll Black and Red on White 62mmx15.24m DK-22251
  • MFR Part No.
    BA76674
  • Length
    15.24m
  • Colour
    Black and Red on White
  • Material
    Paper
  • Product Type
    Labelling Tape
  • Width
    62mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome