Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Tapes
S0929120 Multi-purpose Labels 25X25MM (Pack-750)
By Dymo
Order Code:
ZT1055593X
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-tapes/s0929120-multi-purpose-labels-25x25mm-pack-750/p/ZT1055593X
Add to quotation
View all Labelling Tapes
Description
Dymo Multipurpose Labels
S0929120 25mm x 25mm (Pk 250)
Tags:
#ReducedPrice
Specifications
Specifications for S0929120 Multi-purpose Labels 25X25MM (Pack-750)
Length
25m
Width
25mm
Number of Labels
750
Pack Quantity
750
Colour
White
Material
Plastic
MFR Part No.
215700
Form
Address Labels
Product Type
Label Tapes
Environment Support
FSC Certified
Text Colour
Black
Label Size
25x25mm
Compatible/Original
Original
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome