Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Tapes
TZe-MQL35 Label-Making Tape
By Brother
Order Code:
ZT1117591S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-tapes/tze-mql35-label-making-tape/p/ZT1117591S
Add to quotation
View all Labelling Tapes
Description
Brother TZe-MQL35. Tape length: 5 m. Tape size: 1.2 cm
Specifications
Specifications for TZe-MQL35 Label-Making Tape
Width
140mm
Depth
141mm
Height
145mm
Weight
0.058kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome