0
1

TZe P-Touch Labelling Tape 12mm x 4m Black on P/Pink TZEMQE31

Order Code: ZT1544325S

£8.19 Inc VAT (20%)


Description

Labelling tape designed for use with Brother T-touch label printers with TZ or TZe logo on the tape cassette cover. Handy in the home, office or workplace for identifying everything, such as files, shelves, cables and equipment. Laminated surface ensures labels are easy to read. Highly durable, for use indoors and outdoors, does not fade or tear. White on pastel pink tape, 12mm x 4m.
Colour: White on pastel pink
Compatible with Brother P-touch label printers
Self-adhesive, laminated labelling tape
For use in extreme temperatures, resistant to chemicals, abrasion, sunlight and submersion in water
Size WxL: 12mm x 4m

See full description
Specifications for TZe P-Touch Labelling Tape 12mm x 4m Black on P/Pink TZEMQE31
  • MFR Part No.
    BA77046
  • Type
    Continuous Label
  • Size
    12mm x 4m
  • Product Type
    Labelling Tape
  • Colour
    White on pastel pink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome