TZE243 P-touch Tape 18MM Blue/White

Order Code: ZT1055567X

£16.99each Inc VAT (20%)
£186.89 minimum order value

Minimum order quantity: 11.

Description

Brother TZ Tape has a quality permanent adhesive providing good adhesion to most smooth, oil and dirt free surfaces. The over laminate provides a high degree of protection to the label making this TZ tape suitable for industrial, commercial and domestic labelling applications

P-Touch Tapes
Available in 9, 12, 18mm

See full description
Specifications for TZE243 P-touch Tape 18MM Blue/White
  • Colour
    Blue on White
  • Length
    8m
  • Pack Quantity
    1
  • Number of Labels
    1
  • Width
    9mm
  • Material
    Plastic
  • MFR Part No.
    131846

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome