Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Tapes
TZEMQG35 White on Lime Green 5M X 12mm Matt Tape
By Brother
Order Code:
ZT3380520S
£14.99
Inc VAT (20%)
£17.99
16.5% off
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 +
£13.79
8%
1
Add to basket
Get it in
7-9
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-tapes/tzemqg35-white-on-lime-green-5m-x-12mm-matt-tape/p/ZT3380520S
Add to quotation
View all Labelling Tapes
Description
White on Lime Green 12mm matt tape to fit.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for TZEMQG35 White on Lime Green 5M X 12mm Matt Tape
Product Type
Matt Tape
Finish
Matt
Colour
White on Lime Green
Width
12mm
Length
5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome