TZES221 Strong Label Tape 6MM

Order Code: ZT1256061P

£13.39 Inc VAT (20%)


Description

Brother Black On White Strong Label Tape 9mm x 6m - TZES221 This genuine Brother TZe-S221 labelling tape cassette is guaranteed to provide you with crisp, sharp and easily readable labels that last.
The special strong adhesive offers more sticking power to ensure your label stays attached on rough or uneven surfaces.
Equally handy in the home, office or workplace, this laminated black on white TZe-S221 labelling tape can be used to identify the contents of everything from file folders and shelves to USB flash drives, as well as cables and other equipment.
These self-adhesive laminated labels have been developed to withstand extremes of temperatures, and are resistant to chemicals, abrasion, sunlight and submersion in water, making them suitable for both indoor and outdoor use.
TZe tape cassettes are quick and easy to install, and come in various label widths, colours and materials - ensuring your P-touch machine meets all your labelling needs.

See full description
Specifications for TZES221 Strong Label Tape 6MM
  • MFR Part No.
    BRTZES221
  • Type
    Label Tapes
  • Form
    Tz Tapes
  • Compatible/Original
    Original
  • Text Colour
    Black
  • Tape Width
    9mm
  • For Use With
    Brother P-Touch Labellers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome