XTL 21X39MM Lam Wire/Cable Wrap Black/White

XTL 21X39MM Lam Wire/Cable Wrap Black/White

Order Code: ZT1055451X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

XTL Labels
For use with XTL series industrial label printers

Laminated Wire/Cable Wrap, Black On White
Self-laminating labels protect print with a clear over laminate.
Length: 7m
Full range of Dymo XTL tapes available

Images are for illustration purposes only

See full description
Specifications for XTL 21X39MM Lam Wire/Cable Wrap Black/White
  • Colour
    White
  • Pack Quantity
    1
  • MFR Part No.
    1868705
  • Material
    Vinyl
  • Number of Labels
    150
  • Width
    21mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome