Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labels
1983173 LW Address Labels 28 x 89mm 1 Roll of 130 Labels
By Dymo
Order Code:
ZT1709512S
£11.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.39
0%
5 - 9
£10.93
4%
10 - 19
£10.48
8%
20 +
£10.02
12%
1
Add to basket
Get it in
7-8
working days
Available
GBP
11.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labels/1983173-lw-address-labels-28-x-89mm-1-roll-of-130-labels/p/ZT1709512S
Add to quotation
View all Labels
Description
DYMO 1983173 LW Address Labels 28 x 89mm 1 Roll of 130 Labels 1983173
Tags:
#BulkDiscount
Specifications
Specifications for 1983173 LW Address Labels 28 x 89mm 1 Roll of 130 Labels
Product Type
Address Labels
Label Size
28 x 89mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome