32-282 Green Labels 13MM Dia (Pack-245)

Order Code: ZT1055745X

£1.49 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

19mm diameter self-adhesive labels. Supplied in easy to use dispensers. 1120 labels per pack. Pack dimensions: 30x100x100mm.

Specifications for 32-282 Green Labels 13MM Dia (Pack-245)
  • MFR Part No.
    309933
  • Type
    Sheet
  • Diameter
    13mm
  • Colour
    Green
  • Labels per pack
    245
  • Labels per Sheet
    35

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome