3653 Multi-purpose Label 14TV (Pack-100)

Order Code: ZT1055862X

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

The Multi-Purpose White Labels are compatible with almost every type of laser printer, ink jet printer and copier, meaning that every office can benefit from these high quality labels

Specifications for 3653 Multi-purpose Label 14TV (Pack-100)
  • Labels per pack
    1400
  • Width
    105mm
  • Height
    42.3mm
  • MFR Part No.
    AV81523
  • Type
    Multipurpose
  • Labels per Sheet
    14
  • Colour
    White
  • Weight
    990g
  • Adhesive Type
    Non-Permanent
  • Label Size
    105 x 37

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome