0
1

5 Star Multi-purpose Labels (18 Per Sheet) 63.50X46.60MM (Pack-100)

Order Code: ZT1055906X

£5.39 Inc VAT (20%)

Currently unavailable

Description

Specifically designed for sheet-fed laser printers. Suitable for use on envelopes and parcels. For filing office equipment, price and product labelling etc.

Specifications for 5 Star Multi-purpose Labels (18 Per Sheet) 63.50X46.60MM (Pack-100)
  • Height
    46.6mm
  • Labels per Sheet
    18
  • Type
    Laser
  • Colour
    White
  • MFR Part No.
    423849
  • Labels per pack
    1800
  • Width
    63.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome