Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labels
70050001 Non Adhesive 57mm Card Label Cartridge
By Leitz
Order Code:
ZT3381627S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
6-8
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labels/70050001-non-adhesive-57mm-card-label-cartridge/p/ZT3381627S
Add to quotation
View all Labels
Description
Non adhesive endless card label, 57mm x 22m, white.
Specifications
Specifications for 70050001 Non Adhesive 57mm Card Label Cartridge
Product Type
Card Label Cartridge
Colour
White
Size
57mm x 22m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome