Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labels
9 x 20mm Pre-cut S/adhesive Label White (pack 1375)
By Cembre
Order Code:
ZT5039632S
Qty of 100 for
£173.00
Inc VAT (20%)
£1.73 each
£189.00
8% off
Quantity
Price
Discount
1 - 9999
£1.73
0%
10000 - 19999
£1.66
4%
20000 +
£1.59
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
173.00
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labels/9-x-20mm-pre-cut-s-adhesive-label-white-pack-1375/p/ZT5039632S
Add to quotation
View all Labels
Description
Cembre 9X20MM PRE-CUT S/ADHESIVE LABEL WHITE (PACK 1375) Automated Systems MG Consumables 49190N
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 9 x 20mm Pre-cut S/adhesive Label White (pack 1375)
Message
Unprinted
Length
20mm
Width
0.5mm
Colour
White
Height
9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome