0
1

Address Labels (BX-250) 89MMX36MM

Order Code: ZT1055899X

£3.99 Inc VAT (20%)
£4.5913% off
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%

Order by 3pm, get it Tomorrow

Description

Self adhesive address labels that provide permanent adhesion for labeling envelopes, packages, parcels, files and much more. 250 plain white labels supplied on a roll in a handy dispenser box, with perforations between each label for easy application.

Features and Benefits
• Permanent, self-adhesive labels
• For labeling envelopes, packages, parcels, files etc.
• On a perforated roll for ease of use
• Supplied in a handy dispenser box

Notes
• Label dimensions: 89 x 36mm
• Roll of 250 labels
• Colour: White

See full description
Specifications for Address Labels (BX-250) 89MMX36MM
  • Width
    89mm
  • Height
    36mm
  • MFR Part No.
    KF26073
  • Colour
    White
  • Labels per pack
    250
  • Type
    Multipurpose
  • Labels per Sheet
    250

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome