Avery Address Label Roll 76x37mm White (Pack 250 Labels) AL01

Order Code: ZT1255719P

£6.39 Inc VAT (20%)


Description

Avery Address Label Roll 76x37mm White (Pack 250 Labels) AL01 The labels come in a handy box label dispenser so you can just take one label at a time meaning no label waste. Originally developed for use with typewriters as the label rolls are easily threaded through a typewriter roller they are whilst still being the perfect typewriter label also a great standby option for occasions when you need to label something fast! AveryÆ Typewriter Address Label Rolls come in 3 handy sizes with light perforations between each label for easy separation. This 76 x 37mm option has 250 labels per roll. Why not give these labels a try for labelling in situations where you have no access to computers and printers for example, at outdoor events and shows or where it is not practical or safe to leave expensive equipment out on display. And, because the handy dispenser is small, lightweight and robust enough it is easily portable too.

See full description
Specifications for Avery Address Label Roll 76x37mm White (Pack 250 Labels) AL01
  • Type
    Address Labels
  • MFR Part No.
    43474AV
  • Colour
    White
  • Adhesive Type
    Permanent
  • Labels per Sheet
    Continuous Roll
  • Weight
    130g
  • Label Size
    76x37mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome