Avery Display Label A3 Removable Matt White (Pack 10 Labels) A3L001-10

Order Code: ZT1255591P

£10.99 Inc VAT (20%)


Description

Avery Display Label A3 Removable Matt White (Pack 10 Labels) A3L001-10 If you are looking for a durable and premium indoor signage solution then look no further. Our A3 Matt-finish durable signs are ideal for creating displays, and stick well to most smooth surfaces leaving no residue when removed. Temperature resistant from ñ40∞C to +50∞C so these signs can be used in a hard condition environment without getting damaged.

Customise your signs direct from your desktop with your PC and laser printer using our free template software, Avery Design & Print.

See full description
Specifications for Avery Display Label A3 Removable Matt White (Pack 10 Labels) A3L001-10
  • MFR Part No.
    45819AV
  • Type
    DIY Signs
  • Colour
    White
  • Material
    Paper
  • Weight
    350g
  • Form
    1 per A3 Sheet
  • Print
    for Laser /Inkjet/Copier
  • Fixing Method
    Removeable Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome