Avery Heavy Duty Ultra Resistant Label 52x74mm 16 Per A4 Sheet White (Pack 800 Labels)

Order Code: ZT1261127P

£83.99 Inc VAT (20%)


Description

Avery Heavy Duty Ultra Resistant Label 52x74mm 16 Per A4 Sheet White (Pack 800 Labels) These ultra-resistant labels are really tough. With extra strong adhesive, abrasion and chemical resistance and their ability to survive under sea water for at least 90 days, along with their extreme temperature (-40∞C to + 150∞C) rating theyíre ideal for harsh environments. They are also steam cleanable and adhere well to curved surfaces.
Suitable for printing in most laser printers, the excellent print finish on these bright white labels is clear and sharp in both colour and black and white.

See full description
Specifications for Avery Heavy Duty Ultra Resistant Label 52x74mm 16 Per A4 Sheet White (Pack 800 Labels)
  • Type
    Small labels
  • Colour
    White
  • MFR Part No.
    46099AV
  • Adhesive Type
    Permanent
  • Material
    Teslin
  • Labels per Sheet
    16 per Sheet
  • Weight
    100g
  • Label Size
    52x74mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome