Avery Inkjet Address Label 99.1x67.7mm 8 Per A4 Sheet Clear (Pack 200 Labels) J8565-25

Order Code: ZT1255609P

£27.99 Inc VAT (20%)


Description

Avery Inkjet Address Label 99.1x67.7mm 8 Per A4 Sheet Clear (Pack 200 Labels) J8565-25 Brown, cream, silver, red, whatever colour the parcel or packaging, you want to make sure your addressing looks neat and professional. Use Avery inkjet clear address labels in the perfect size for parcels so that You can let your mail show its true colours. These Avery address labels are specially designed for inkjet printers and are QuickDRYô so once printed you can place immediately parcel as they are smudge free so itíll save you time and stop you getting dirty fingers. These address labels are 99.1 X 67.7mm in size and there are 8 on each printable sheet. With 25 sheets in a pack, thatís 200 labels in total. Ideal for parcels and large letters that have bright colours these labels are a great way to get a professional finish as it looks as if the text has been printed directly onto the parcel. Printing is easy with free software from Avery. We have been developing template and software solutions for over 20 years and we offer various free tools to help you print including Design & Print software, templates for Microsoft Word, downloadable Avery Wizard for use with MicrosoftÆ OfficeÆ and apps for tablets and mobiles. To get the most out of Avery products we recommend using our free Design & Print Software available online or as a desktop download at avery.co.uk/print. Here youíll find all sorts of inspiring pre-designs, templates and creative tools. Design & Print enables you to create beautiful looking labels, cards and transfers to suit any occasion. Whether you need to run a mail merge, send a package to an old friend, create fun stickers, some new business cards or you simply need some smart labels to organise your office or home, Avery Design & Print can help you make them look great and print easily. Following simple steps on or offline, or even on your tablet, you can easily add a logo, photos, text or even a barcode to your design.

See full description
Specifications for Avery Inkjet Address Label 99.1x67.7mm 8 Per A4 Sheet Clear (Pack 200 Labels) J8565-25
  • Colour
    Transparent
  • MFR Part No.
    43761AV
  • Type
    Address Labels
  • Adhesive Type
    Permanent
  • Material
    Polyester Film
  • Labels per Sheet
    8 per Sheet
  • Weight
    370g
  • Label Size
    99.1 x 139

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome