Avery Inkjet Mini Label 38.1x21.2mm 65 Per A4 Sheet Clear (Pack 1625 Labels) J8551-25

Order Code: ZT1255611P

£29.99 Inc VAT (20%)

Currently unavailable

Description

Avery Inkjet Mini Label 38.1x21.2mm 65 Per A4 Sheet Clear (Pack 1625 Labels) J8551-25 Place AveryÆ QuickPEELô clear inkjet return address labels on your coloured or branded envelopes. Whatís more, clear return addressing labels give a professional finish as it looks like the text has actually been printed onto the envelope itself. Whatever colour the envelope is these transparent labels virtually disappear! You can peel your favourite 21 labels per sheet along the perforation to expose the label edges and apply to C6, DL and C4 envelopes in no time using the unique QuickPEELô feature so itís a great time-saver. Whether youíre sending out large or small mailings these clear inkjet labels have been specifically designed to be fully compatible with most popular inkjet printers. Why not give our FREE and easy-to-use Avery software & templates a goÖsimply type in www.avery.co.uk/print and follow the steps on screen which will guide you through the whole process. Printing is easy with free software from Avery. We have been developing template and software solutions for over 20 years and we offer various free tools to help you print including Design & Print software, templates for Microsoft Word, downloadable Avery Wizard for use with MicrosoftÆ OfficeÆ and apps for tablets and mobiles. To get the most out of Avery products we recommend using our free Design & Print Software available online or as a desktop download at avery.co.uk/print. Here youíll find all sorts of inspiring pre-designs, templates and creative tools. Design & Print enables you to create beautiful looking labels, cards and transfers to suit any occasion. Whether you need to run a mail merge, send a package to an old friend, create fun stickers, some new business cards or you simply need some smart labels to organise your office or home, Avery Design & Print can help you make them look great and print easily. Following simple steps on or offline, or even on your tablet, you can easily add a logo, photos, text or even a barcode to your design.

See full description
Specifications for Avery Inkjet Mini Label 38.1x21.2mm 65 Per A4 Sheet Clear (Pack 1625 Labels) J8551-25
  • MFR Part No.
    43733AV
  • Type
    Small Labels
  • Colour
    Transparent
  • Adhesive Type
    Permanent
  • Material
    Polyester Film
  • Labels per Sheet
    65 per Sheet
  • Weight
    370g
  • Label Size
    38.1x21.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome