Avery Multipurpose Mini Label 46x11mm 84 Per A4 Sheet White (Pack 2100 Labels) L7656-25

Order Code: ZT1255721P

£20.99 Inc VAT (20%)


Description

Avery Multipurpose Mini Label 46x11mm 84 Per A4 Sheet White (Pack 2100 Labels) L7656-25 Avery Mini Labels may be small but they really can make a big difference. For example: for adding your return address details to your mail so that undelivered letters always get returned to you. Using FREE Avery software, you can even personalise them with your company logo. When organising files, donít spend time looking in the wrong folder for a document. By placing a small printed label on your files you can identify the contents quicker. Mini Labels are also ideal for labelling up samples ñ from medical tests to product samples. Alternatively, make sure you donít miss a sales opportunity by marking company brochures with your contact details Whatever you use your mini labels for, you can rest assured that by choosing Avery Mini Labels you are also making the right choice for the environment. Our Mini Labels are made from FSC certified paper; thatís paper from well managed forests, and all of our labels can be recycled after use with normal paper waste. These particular mini labels are 46 x 11.1mm in size and there are 84 on each printable A4 sheet. With 25 sheets in a pack, thatís 2100 labels in total. Printable using laser or inkjet printers they are ideal for addresses, slides, gift tags, filing, organisingÖ just look on our Pinterest boards for more inspiration about what you can do with Avery labels. Printing is easy with free software from Avery. We have been developing template and software solutions for over 20 years and we offer various free tools to help you print including Design & Print software, templates for Microsoft Word, downloadable Avery Wizard for use with MicrosoftÆ OfficeÆ and apps for tablets and mobiles. To get the most out of Avery products we recommend using our free Design & Print Software available online or as a desktop download at avery.co.uk/print. Here youíll find all sorts of inspiring pre-designs, templates and creative tools. Design & Print enables you to create beautiful looking labels, cards and transfers to suit any occasion. Whether you need to run a mail merge, send a package to an old friend, create fun stickers, some new business cards or you simply need some smart labels to organise your office or home, Avery Design & Print can help you make them look great and print easily. Following simple steps on or offline, or even on your tablet, you can easily add a logo, photos, text or even a barcode to your design. Why choose Avery? Well, making labels is what we do and because we're so convinced our labels are the best you can buy, every pack is covered by our Avery guarantee: Our labels for laser printers are proven to go through printers without jamming while our quick drying labels for inkjet printers are guaranteed to be smudge free.

See full description
Specifications for Avery Multipurpose Mini Label 46x11mm 84 Per A4 Sheet White (Pack 2100 Labels) L7656-25
  • Type
    Small labels
  • Colour
    White
  • MFR Part No.
    44496AV
  • Adhesive Type
    Permanent
  • Labels per Sheet
    84 per Sheet
  • Weight
    320g
  • Label Size
    46x11mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome