Avery QR Code Label 45x45mm 20 Per A4 Sheet White (Pack 500 Labels)

Order Code: ZT1255698P

£17.99 Inc VAT (20%)


Description

Avery QR Code Label 45x45mm 20 Per A4 Sheet White (Pack 500 Labels) Be part of the mobile revolution! QR code labels are a big trend in marketing. Avery QR Code Labels link customers to your website. These high quality label paper has BlockOutô technology which means they completely cover anything you stick it over so QR codes are easy to read. These square labels are optimised for printing QR codes at 45 x 45mm in size and there are 20 on each printable sheet. With 25 sheets in a pack, thatís 500 labels in total. Ideal linking customers to your website, on-line promotions and more with your unique QR code as the label format is designed to fit the recommended minimum display size. Just create your QR code quickly and easily using Avery design and print online software. Printing is easy with free software from Avery. We have been developing template and software solutions for over 20 years and we offer various free tools to help you print including Design & Print software, templates for Microsoft Word, downloadable Avery Wizard for use with MicrosoftÆ OfficeÆ and apps for tablets and mobiles. To get the most out of Avery products we recommend using our free Design & Print Software available online or as a desktop download at avery.co.uk/print. Here youíll find all sorts of inspiring pre-designs, templates and creative tools. Design & Print enables you to create beautiful looking labels, cards and transfers to suit any occasion. Whether you need to run a mail merge, send a package to an old friend, create fun stickers, some new business cards or you simply need some smart labels to organise your office or home, Avery Design & Print can help you make them look great and print easily. Following simple steps on or offline, or even on your tablet, you can easily add a logo, photos, text or even a barcode to your design.

See full description
Specifications for Avery QR Code Label 45x45mm 20 Per A4 Sheet White (Pack 500 Labels)
  • MFR Part No.
    45700AV
  • Type
    Product Labels
  • Colour
    White
  • Adhesive Type
    Permanent
  • Material
    Paper
  • Weight
    350g
  • Form
    20 per A4 Sheet
  • Label Size
    45 x 45
  • Label Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome