0
1

Create Your Own Reward Stickers 8 per Sheet (Pack of 192) E3613

Order Code: ZT1541415S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.438%


Description

Designed to reward and motivate, these Avery stickers can be personalised for individuals using Avery templates, and are perfect for use in the classroom or at home. Suitable for use in both laser and inkjet printers, these round, white stickers are 40mm in diameter. Print or handwrite a different message on each sticker as you require. This pack contains 8 A4 sheets, with 24 stickers per sheet (192 stickers in total).
Diameter: 40mm
Personalise using Avery templates
Designed to reward and motivate
Ideal for classroom use
Suitable for inkjet and laser printers
8 A4 sheets with 24 stickers per sheet
Colour: White
Pack of 192

See full description
Specifications for Create Your Own Reward Stickers 8 per Sheet (Pack of 192) E3613
  • MFR Part No.
    AV96436
  • Product Type
    Reward Stickers
  • Diameter
    40mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome