Dot Matrix Label Material 3692-1802EDL YelLow 1220 mm x 250 M

Order Code: ZT5135673S

£10,299.99 Inc VAT (20%)


Description

Designed specifically for computer printing applications including dot matrix/impact
Facestocks include polyester, polypropylene and semi-rigid vinyl for durability and conformability
Excellent for variable information and printability
Range of 3M acrylic adhesives suits the most specific applications




Suggested Applications

See full description
Specifications for Dot Matrix Label Material 3692-1802EDL YelLow 1220 mm x 250 M
  • Material
    Polypropylene
    Polyester
  • Product Type
    Dot Matrix Label Material
  • Colour
    Yellow
  • Width
    1220mm
  • Length
    250m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome