FLE-6511 Die-cut Flexi Flag Label Black on Yellow 21 X 45mm

Order Code: ZT3382713S

£19.99 Inc VAT (20%)


Description

24mm Black on Yellow Die-cut non-laminated flag label, Used for wires and cables with a diameter of 2. 0 to 8. 0mm, 72 labels. Brother P-touch Tapes are built with tough and durable professional grade materials and adhesives. Developed to meet the needs of tradespeople and other professionals looking for reliable long-term identification that withstands the test of time.

The FLe-6511 flag tape is suitable for small diameter cables from 2. 0mm to 8. 0mm, making this label ideal for fibre optic cable identification in the network industry. The label is a special pre-cut shape, and once printed the long, tail can be placed around the cable and the label simply folded over the tail to lock the label into position

TZe tape cassettes are quick and easy to install and come in various label widths, colours and materials. So, no matter what the job, these tapes can provide you with crisp, sharp and easily readable labels to get the job done.

Suited for small diameter cables, making this label ideal for fibre optic cable identification in the network industry. The label is a special pre-cut shape, and once printed the long, tail can be placed around the cable, and the label simply folded over the tail to lock the label into position.

Applications:
LAN cable (patch cord, permanent link, Cat5e, CAT6a)
Fibre optic cable

Compatible with the following Brother Label Machines:
PT-D800W, PT-P900W, PT-P950NW

See full description
Specifications for FLE-6511 Die-cut Flexi Flag Label Black on Yellow 21 X 45mm
  • Colour
    Black on Yellow
  • Product Type
    Die-cut Flexi Flag Label
  • Size
    21 X 45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome