0
1

Franking Label 140 x 38mm 2 per Sheet White (Pack of 1000) FL01

Order Code: ZT1541313S

£25.99 Inc VAT (20%)


Description

These Avery Franking Labels are the ideal choice for use with your manual franking machine. The quick drying material makes them ideal for immediate application to your envelopes and packages. A special carton design ensures smooth feeding into your machine. This pack contains 1000 labels.
Labels for manual franking machines
Quick drying for immediate application
2 labels per sheet, pack of 500 sheets
Size: 140x38mm
Colour: white
Pack of 1000 labels

See full description
Specifications for Franking Label 140 x 38mm 2 per Sheet White (Pack of 1000) FL01
  • Product Type
    Franking Labels
  • Labels per Sheet
    2
  • Size
    140 x 38mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome