Franking Label Manual Feed 140x38mm (Pack 1000 Labels) FL01

Order Code: ZT2120010S

£29.99 Inc VAT (20%)


Description

Avery Franking Label Manual Feed 140x38mm (Pack 1000 Labels) FL01 Avery Franking labels will save you time and effort. If you have dozens of jobs to be getting on with, getting your post sorted is easy with Avery, these labels are ideal franking labels. A specifically designed quick-drying material is ready to go straight onto the envelope, after printing, ensuring reliable results, sharp printing and excellent label adhesion. These address labels are great for adding a promotional message when you print your postage and to create a professional finish for your mail. Large or small mailings are made easy with Averyís selection of address labels created for a range of jobs. QuickPEELô Labels assist in removing sticky labels quickly and easily from the sheet for large mail shots. Save time and effort with easy-to-use Templates & Software ñ simply visit www.avery.co.uk to get started, input your data and images/logos and hit print. Throughout the Avery range there are printer specific labels for laser and inkjet printers. Reassuringly easy to print and use, all your important mail will be decorated with crisp, clearly printed labels. Important mail would be lost without Avery. Printing is easy with free software from Avery. We have been developing template and software solutions for over 20 years and we offer various free tools to help you print including Design & Print software, templates for Microsoft Word, downloadable Avery Wizard for use with MicrosoftÆ OfficeÆ and apps for tablets and mobiles. To get the most out of Avery products we recommend using our free Design & Print Software available online or as a desktop download at avery.co.uk/print. Here youíll find all sorts of inspiring pre-designs, templates and creative tools. Design & Print enables you to create beautiful looking labels, cards and transfers to suit any occasion. Whether you need to run a mail merge, send a package to an old friend, create fun stickers, some new business cards or you simply need some smart labels to organise your office or home, Avery Design & Print can help you make them look great and print easily. Following simple steps on or offline, or even on your tablet, you can easily add a logo, photos, text or even a barcode to your design.

See full description
Specifications for Franking Label Manual Feed 140x38mm (Pack 1000 Labels) FL01
  • Product Type
    Franking Machine Supplies
  • Adhesive Type
    Permanent
  • Form
    Labels
  • Colour
    White
  • Weight
    830g
  • Label Size
    140x38mm
  • Label Format
    2 per Sheet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome