Full Face CD/DVD Matt Label 117mm Diameter 2 Per A4 Sheet White (Pack 50 Labels) L7676-25

Order Code: ZT2120624S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 +£20.238%


Description

Avery Full Face CD/DVD Matt Label 117mm Diameter 2 Per A4 Sheet White (Pack 50 Labels) L7676-25 Got a data CD to send to clients? Impress them from the minute they open the envelope by creating your own CD Labels. Handwriting the contents with a CD pen just wonít do all your hard work justice. However, a printed CD label will. The opaque labels completely cover the text underneath the label so all clients see the message you choose. You can add text, your company logo and other graphics, simply visit www.avery.co.uk to find free online Templates & Software, to create and print you all you need, input your information and images or logos and then simply print. You can even personalise every single CD label to make the recipient feel special. Printing is easy with free software from Avery. We have been developing template and software solutions for over 20 years and we offer various free tools to help you print including Design & Print software, templates for Microsoft Word, downloadable Avery Wizard for use with MicrosoftÆ OfficeÆ and apps for tablets and mobiles. To get the most out of Avery products we recommend using our free Design & Print Software available online or as a desktop download at avery.co.uk/print. Here youíll find all sorts of inspiring pre-designs, templates and creative tools. Design & Print enables you to create beautiful looking labels, cards and transfers to suit any occasion. Whether you need to run a mail merge, send a package to an old friend, create fun stickers, some new business cards or you simply need some smart labels to organise your office or home, Avery Design & Print can help you make them look great and print easily. Following simple steps on or offline, or even on your tablet, you can easily add a logo, photos, text or even a barcode to your design.

See full description
Specifications for Full Face CD/DVD Matt Label 117mm Diameter 2 Per A4 Sheet White (Pack 50 Labels) L7676-25
  • Form
    2 per A4 Sheet
  • Adhesive Type
    Permanent
  • Material
    Paper
  • Labels per Sheet
    2 per Sheet
  • Product Type
    CD/DVD Labels
  • Colour
    White
  • Weight
    350g
  • Label Size
    117mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome