0
1
2
3

Inkj Label 99.1x57mm 10 per Sheet White (Pack of 1000) J8173-100

Order Code: ZT1541419S

£33.99 Inc VAT (20%)


Description

For use with inkjet printers, these Avery address labels feature QuickDry technology for smudge free printing. Each white label measures 99.1 x 57mm. This pack contains 100 A4 sheets, with 10 labels per sheet (1000 labels in total).
QuickDry technology for smudge-free printing
For use with inkjet printers
Size: 99.1 x 57mm
100 sheets, 10 labels per sheet
Colour: white
Pack of 1000 labels

See full description
Specifications for Inkj Label 99.1x57mm 10 per Sheet White (Pack of 1000) J8173-100
  • Adhesive Type
    Permanent
  • Number of Sheets
    100
  • Label Size
    99.1 x 57mm
  • Colour
    White
  • Pack Quantity
    1000 labels
  • Labels per Sheet
    10
  • Product Type
    Address Labels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome